LCD3321BLK TygerClaw 32 in. - 63 in. Tilt Wall Mount - Black

  • Mfr # LCD3321BLK
  • Zoro # G903768561
product price: 
$
111.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCD3321BLK
Zoro #
G903768561
UPC #
-
Country of Origin
China

Description

This TygerClaw Tilt wall mount is designed for most 32" to 63" flat-panel TVs up to 176lbs/80kgs with tilt degree from -12° to 0°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
  • Large size tilt wall mount.
  • Holds most 32" to 63" flat-panel TVs up to 176lbs/80kgs.
  • Tilt degree from -12° to 0°.
  • Universal mounting pattern up to VESA 768mm x 455mm.
  • Solid heavy-gauge cold steel construction.
  • Perfect your TV placement by sliding left or right with locking mechanism.
  • Quick and Easy installation.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews