Shop TYGERCLAW
Create Account
LCD3403BLK TygerClaw 23 in. - 42 in. Low-Profile- Fixed Wall Mount - Black
- Mfr # LCD3403BLK
- Zoro # G303992924
product price:Â
$
64.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCD3403BLK
- Zoro #
- G303992924
- UPC #
- -
- Country of Origin
- China
Description
This TygerClaw Low-Profile(Fixed) wall mount is designed for most 26" to 47" flat-panel TVs up to 165lbs/75kgs, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
Medium size low-profile(fixed) wall mount.
Holds most 26" to 47" flat-panel TVs up to 165lbs/75kgs.
Universal mounting pattern up to VESA 425mm x 400mm.
Solid heavy-gauge cold steel construction.
Perfect your TV placement by sliding left or right with locking mechanism.
Quick and Easy installation.
Color: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.