Shop TYGERCLAW
Create Account
LCD5305BLK TygerClaw 14 in. - 40 in. Full-Motion Wall Mount - Black
- Mfr # LCD5305BLK
- Zoro # G703898963
product price:
$
93.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCD5305BLK
- Zoro #
- G703898963
- UPC #
- -
- Country of Origin
- China
Description
This TygerClaw Full-Motion wall mount is designed for most 14" to 40" flat-panel TVs up to 79.2lbs/36kgs with tilt degree from -5° to +15°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 257mm from wall, also an innovative locking mechanism gives quick and easy installation.
Large size Full-Motion wall mount.
Holds most 14" to 40" flat-panel TVs up to 79.2lbs/36kgs.
Tilt degree from -5° to +15°.
Swivel degree up to 180°.
Extension from wall up to 257mm.
Universal mounting pattern up to VESA 200mm x 200mm.
Solid heavy-gauge cold steel construction.
Quick and Easy installation.
Color: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.