TYFC2311 Mid Back Mesh Office Chair
- Mfr # TYFC2311
- Zoro # G903768776
Key Features
Specifications
Product Information
- MFR #
- TYFC2311
- Zoro #
- G903768776
- UPC #
- 669716344794
- Country of Origin
- China
Details
- Style
- Mid Back Task Chair
Description
TygerClaw Mid Back Mesh Office Chair is very suitable for who need comfort when sitting in office or working station. This office chair comes with multiple functions which provide maximum support, ease and comfort to user. This chair is upholstered in soft and durable Mesh material for better comfort. The seat height can be easily and effectively adjusted by pneumatic gas lift and 360 degree swivel wheels makes this chair more flexible in the working space. With the lumbar support of this chair, you can maintain your natural inward curvature of the lower spine for long working day.
Specifications- Height (in): 40.94
- Depth (in): 20.08
- Width(inch): 25.59
- Weight: 59.6 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.