Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TygerClaw CLCD103 TygerClaw 32 in. - 60 in. Tilt Ceiling Mount - Silver

  • Mfr # CLCD103

  • Zoro # G303951020


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLCD103
Zoro #
G303951020
UPC #
-
Country of Origin
China

Description

This TygerClaw CLCD103 Tilt Ceiling mount is designed for most 32" to 60" flat-panel TVs up to 176lbs/80kgs with tilt degree up to +15°, swivel degree up to 360°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 750mm from ceiling, also an innovative locking mechanism gives quick and easy installation.
  • Large size Tilt Ceiling mount.
  • Holds most 32" to 60" flat-panel TVs up to 176lbs/80kgs.
  • Tilt degree up to +15°.
  • Swivel degree up to 360°.
  • Extension from ceiling up to 750mm.
  • Universal mounting pattern up to VESA 520mm x 400mm.
  • Solid heavy-gauge cold steel construction.
  • Perfect your TV placement by sliding left or right with locking mechanism.
  • Quick and Easy installation.
  • Mount Type: Tiliting.
  • Color: Silver.
  • TV Size Compatible: 32 - 60 inch.
  • VESA Standards: 400 x 520.
  • Dimensions: 7.09"D x 31.1"W x 31.89"H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.