This TygerClaw Ultra Slim Tilt wall mount is designed for most 37" to 63" flat-panel TVs u

  • Mfr # LCD3036BLK

  • Zoro # G403955539


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCD3036BLK
Zoro #
G403955539
UPC #
-
Country of Origin
China

Description

This TygerClaw Ultra Slim Tilt wall mount is designed for most 37" to 63" flat-panel TVs up to 132lbs/60kgs with tilt degree from -12° to 0°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
  • Ultra Slim size Tilt wall mount.
  • Holds most 37" to 63" flat-panel TVs up to 132lbs/60kgs.
  • Tilt degree from -12° to 0°.
  • Universal mounting pattern up to VESA 660mm x 400mm.
  • Solid heavy-gauge cold steel construction.
  • Perfect your TV placement by sliding left or right with locking mechanism.
  • Quick and Easy installation.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.