Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX263016-50
Zoro #
G4314317
UPC #
-
Country of Origin
France
Dimensions
Screw Closure Size
16D
Neck Size
16D
Stopper Size
16D
Height
20mm
Bottom Dia.
13mm
Top Dia.
17mm
Details
Item
European Stopper
Material of Construction
Silicone
Color
White
Description
European Stopper, Stopper Size 16D, Neck Size 16D, Screw Closure Size 16D, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.