LH10 Stainless Steel Powder Coated Self-Locking Hook (Eye Type)

  • Mfr # LH10

  • Zoro # G003752521


product price:  $414.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LH10
Zoro #
G003752521
UPC #
-
Country of Origin
United States

Description

100% Stainless Steel Self Locking Hook. Powder coated yellow. For use with grade 100 3/8" chain. Forged 17-4PH stainless steel body. Eye type hook. EN1677-3 Size 10. Working Load Limit 8,800 lb. Hook weight 3.8lb. Hook Opening 1.75". Can be used for personnel lifting applications in accordance with OSHA Rule 1926.1431(g)(1)(i)(A) if properly installed and locked. Every hook is proof tested to 2.5 times the working load limit.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.