
Disconnect, 120/240V AC, 30A
Mfr # DPF 221RP
Zoro # G2905600
product price: $27.35
/eaKey Features
Voltage
120/240V AC
Amps
30A
Max. Wire Size
3 AWG Cu/Al
Min. Wire Size
#14 AWG
Type
Fused pullout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPF 221RP
Zoro #
G2905600
UPC #
782114103210
Country of Origin
United States
Dimensions
Max. Wire Size
3 AWG Cu/Al
Min. Wire Size
#14 AWG
Wire size
#14-3 AWG Cu/Al
Product Height
8.7 in
Product Width
3.15 in
Product Length/Depth
5.4 in
Details
Item
Disconnect
Voltage
120/240V AC
Amps
30A
Type
Fused pullout
Color
ANSI 61 gray
Product Weight
2.75 lb
Enclosure
NEMA 3R
Enclosure Material
Galvanized steel
Certifications
CSA Certified
Interrupt rating
10 kAIC
Horsepower
1.50 hp at 120 V, 3 hp at 240 V
Description
The Eaton Cutler-Hammer 30 ampere 120/240-volt, 7,200 watt Fused Air Conditioner Disconnect provides a visible disconnection when performing maintenance. This easy-to-install disconnect is enclosed in a galvanized steel case for reliable outdoor protection. It offers UL and CSA listings and is ANSI certified for safety.
- • 30 Amp Fused AC Disconnect
- • Uses Cartridge Fuses
- • Nema 3R Outdoor
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.