Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Br
Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BRP20B100V25
Zoro # G301259302
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 20
- Amps 100A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Type Br
- MFR # BRP20B100V25
- Zoro # G301259302
- UPC # 786689058203
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 4.6 in |
Width | 16 in |
Depth | 24.6 in |
Max. Wire Size | 1/0 AWG (Cu/Al) |
Min. Wire Size | 4 AWG (Cu/Al) |
Details
Description
Eaton Cutler-Hammer 100 amps 120/240 V 20 space 20 circuits Combination Mount Main Breaker Load Cent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Modular, Snap-in (N235-001-6A)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TYPE BR Load Center, BRP, 12 Spaces, 201A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- TYPE BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- TYPE BR Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2)
- Type Br Panelboards, Load Centers, & Circuit Breaker Enclosures