Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Br
Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BR48B200RFP
Zoro # G2709984
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 4
- Amps 200A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Type Br
- MFR # BR48B200RFP
- Zoro # G2709984
- UPC # 786676000512
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27 in |
Width | 10-1/2 in |
Depth | 4-3/4 in |
Min. Wire Size | 2/0 AWG (Cu/Al) |
Max. Wire Size | 300 kcmil (Cu/Al) |
Details
Description
Specially designed for easy installation Eaton's BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. The panels serve as main breaker for service entrances. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The BR48B200RFP is a 200 amp outdoor main breaker with 4 spaces and 8 circuits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- SEA DOG Block-Fuse 6 Terminal Led, #445185-1 (445185-1)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 3 Poles, 4 Wires (STP480Y07)
- WIEGMANN End Cap, Caps Accessory, Carbon Steel (E0808)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- TYPE BR Load Center, BRP, 12 Spaces, 201A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- TYPE BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100PC)
- SQUARE D Load Center Cover, HOM, 30 Spaces, 225A (HOMC30UFL)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- Type Br Panelboards, Load Centers, & Circuit Breaker Enclosures