
Bar, 240V, 30A, 2 Poles
Mfr # DG221NRB
Zoro # G2916143
product price: $83.95
/ea
Free Shipping & Returns
Key Features
Voltage
240V
Amps
30A
Number of Poles
2
Type
General duty, cartridge fused
Enclosure Material
Painted galvanized steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG221NRB
Zoro #
G2916143
UPC #
782113120317
Country of Origin
United States
Dimensions
Product Height
10.81 in
Product Width
6.38 in
Product Length/Depth
6.88 in
Details
Item
Bar
Voltage
240V
Amps
30A
Number of Poles
2
Type
General duty, cartridge fused
Enclosure Material
Painted galvanized steel
Fuse configuration
Fusible with neutral
Certifications
UL Listed
Product Weight
6 lb
Fuse class provision
Class H fuses
Enclosure
NEMA 3R
Number of wires
3
Description
Fusible general duty safety switch designed for residential and commercial applications where economy is a prime consideration. Typical uses are heating, lighting, air conditioning and appliances. Cartridge fuses not included. 3 wire, 2 pole, solid neutral, 240 volt AC.
- • 30 AMP Fused Safety Switch
- • Uses Cartridge Fuses
- • Nema 3R Outdoor
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.