Zoro Homepage

Circuit Breaker, CH Series, 100A, 120/240V AC, 10kA

  • Mfr # CHP22B100

  • Zoro # G8618448


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Series
CH
Amps
100A
AC Voltage Rating
120/240V AC
Phase
1
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHP22B100
Zoro #
G8618448
UPC #
786689054588
Country of Origin
United States

Dimensions

Width
15.31 in
Depth
22 in
Height
4.10 in
Max. Wire Size
1/0 AWG
Min. Wire Size
6 AWG

Details

Item
Circuit Breaker
Series
CH
Amps
100A
AC Voltage Rating
120/240V AC
Phase
1
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Standards
UL 67
Interrupt Rating
10 kA
Includes
Cover
Enclosure Rating
NEMA 1

Description

Single phase, factory installed main breaker and c


  • • 100 amp
  • • 22 space type CH
  • • NEMA 1 Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.