Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

83125 12 oz True Chews Premium Jerky Cut Filets, Beef

  • Mfr # 314335

  • Zoro # G315781523


product price: $38.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314335
Zoro #
G315781523
UPC #
840243149360
Country of Origin
China

Description

Only the best will do for your loyal companion which is precisely why our 100% natural Premium Jerky Cuts dog treats are made with chicken raised with no antibiotics ever and are formulated with no added hormones or steroids.These chicken first dog treats contain no corn wheat soy animal by-products artificial preservatives and absolutely no artificial flavors.Just premium tender REAL chicken as the 1 ingredient 100%.Features.12 oz True Chews Premium Jerky Cut Filets Beef.100% natural high protein treats your dog will love.American-made real chicken jerky tenders are rawhide-free and contain no artificial flavors or fillers.Made with real sirloin steak.Made in the U.S.A Ingredients:.Beef Chicken Vegetable Glycerin Rice Flour Dried Cane Syrup Distilled Vinegar Salt Natural Flavoring Natural Smoke Flavor Garlic Extract Caramel Color Mixed Tocopherols Rosemary Extract Specifications.Color: Beef.Size: 12 oz.Dimension: 10in H x 3in W x 8.5in L.Weight: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.