Shop TYTAN INTERNATIONAL
Create Account
NW677000T Net Wrap - 67 in. x 7.000 ft.
- Mfr # 181689
- Zoro # G104000200
product price:Â
$
530.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 181689
- Zoro #
- G104000200
- UPC #
- 766897173172
- Country of Origin
- United States
Description
Features
- Size - 67 in. X 7.000 ft.
- Net wrap.
- Faster more productive baling.
- Lower transportation & storage losses.
- Sheds water more efficiently than twine.
- 67 in. Will go over the edge of the bale.
- How far depends on the baler used.
- Dimension - 67 x 5 x 5 in.
- Item weight - 76 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.