PBT4440TONBP 4;000 ft. 440 Orange Baler Twine

  • Mfr # 181702
  • Zoro # G203726926
product price: 
$
118.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
181702
Zoro #
G203726926
UPC #
878878002200
Country of Origin
Portugal

Description

Features
  • 4,000 ft. Polypropylene baler twine.
  • Color - Orange.
  • 440 knot strength.
  • Includes 1 spool of 4,000 ft.
  • Dimension - 11 x 11 x 12 in.
  • Item weight - 22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews