Twisted Rope, 3-Strand, 1/2 in dia x 600 ft L, Yellow, Polypropylene, 465 lb Load
- Mfr # PP12600
- Zoro # G621834517
product price:Â
$
0.18
/ea
Sold in multiples of 600 for
$108.00
Key Features
Working Load Limit
465 lb
Color
Yellow
Type
3-Strand Twisted
Tensile Strength
3,780 lb
Rope Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP12600
- Zoro #
- G621834517
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Rope Dia.
- 1/2 in
Details
- Working Load Limit
- 465 lb
- Color
- Yellow
- Type
- 3-Strand Twisted
- Tensile Strength
- 3,780 lb
- Material
- Polypropylene
Description
Tytan rope 3-Strand twisted, 1/2 in dia, 600 ft L, yellow, polypropylene, 465 lb load, 3,780 lb tensile strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.