Clay Desiccants, 5 Gallon Pail, 3" x 6" x 3/8", White, PK150
- Mfr # DES122
- Zoro # G7484316
product price:Â
$
234.99
/pk of 150, $1.57/ea
Free Shipping & Returns
Key Features
Weight
24.74
Height
3/8"
Width
6"
Length
3"
Material
Clay Desiccant Filling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DES122
- Zoro #
- G7484316
- UPC #
- 00848109002750
- Country of Origin
- United States
- Item
- Clay Desiccant,5 gal.,3x6x3/8",PK150
- Weight
- 24.74
- Material
- Clay Desiccant Filling
- Color
- White
Dimensions
- Height
- 3/8"
- Width
- 6"
- Length
- 3"
Description
Clay Desiccant,5 gal.,3x6x3/8 In.,PK150, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.