Elastic thumb loops. Bound Neck. Dolman Sleeve Design. Zipper Closure. White 6X

  • Mfr # IC255BWH6X0025CS

  • Zoro # G704871774


product price: $726.99
/pk 25, $29.08/ea
Free Shipping & Returns

Key Features

Size
6XL
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC255BWH6X0025CS
Zoro #
G704871774
UPC #
0888120018521
Country of Origin
China

Dimensions

Size
6XL
Minimum Height
81 in
Maximum Height
85 in
Chest Size - Minimum
59 1/4 in
Chest Size - Maximum
62 3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
37 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Material Weight
1.22 oz/sq yd
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Garment Style
Coverall
ISO Cleanroom Class
ISO 5 (Class 100) and above
Includes Thumb Loops
Yes
Attached Glove Style
Not Included
Wrist Closure
Elastic
ISO Class
ISO 8
Attached Hood
No
Closure Features
Zipper
Sterilization Status
Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Packaging
Individually Packaged
Pathogen and Chemical Ratings
Meets ASTM F739
Sterility Assurance Level
10^-6
Anti-Static
No
Includes Outer Boot Flaps
No
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Includes Boot Covers
No
Clean Process Status
Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 62 3/4 in, Chest Size - Minimum 59 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.