Zoro Homepage

Elastic thumb loops. Bound Neck. Dolman Sleeve Design. Zipper Closure. White. MD

  • Mfr # IC255BWHMD00250B

  • Zoro # G904871789


product price: $257.99
/pk 25, $10.32/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC255BWHMD00250B
Zoro #
G904871789
UPC #
0888120019979
Country of Origin
China

Dimensions

Size
M
Maximum Height
67 in
Minimum Height
63 in
Chest Size - Maximum
37 1/4 in
Chest Size - Minimum
33 3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
30 1/2 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
ISO Cleanroom Class
ISO 5 (Class 100) and above
Material Weight
1.22 oz/sq yd
Features
Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Wrist Closure
Elastic
Attached Hood
No
Garment Style
Coverall
Packaging
Bulk
Closure Features
Zipper
Attached Glove Style
Not Included
ISO Class
ISO 8
Includes Thumb Loops
Yes
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Clean Process Status
Not Clean Processed
Includes Boot Covers
No
Anti-Static
No
Pathogen and Chemical Ratings
Meets ASTM F739
Includes Outer Boot Flaps
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration, Federal 209E Cleanroom Class 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.