Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastic thumb loops. Bound Neck. Dolman Sleeve Design. Zipper Closure. White SM

  • Mfr # IC255BWHSM0025CS

  • Zoro # G904871765


product price: $489.99
/pk 25, $19.60/ea
Free Shipping & Returns

Key Features

Size
S
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC255BWHSM0025CS
Zoro #
G904871765
UPC #
0888120018446
Country of Origin
China

Dimensions

Size
S
Minimum Height
60 in
Maximum Height
67 in
Chest Size - Maximum
35-1/4 in
Chest Size - Minimum
31-3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
29 1/4 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
ISO Class
ISO 8
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Includes Thumb Loops
Yes
ISO Cleanroom Class
ISO 5 (Class 100) and above
Attached Hood
No
Attached Glove Style
Not Included
Material Weight
1.22 oz/sq yd
Wrist Closure
Elastic
Closure Features
Zipper
Garment Style
Coverall
Pathogen and Chemical Ratings
Meets ASTM F739
Includes Boot Covers
No
Sterility Assurance Level
10^-6
Packaging
Individually Packaged
Anti-Static
No
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Includes Outer Boot Flaps
No
Sterilization Status
Sterile
Clean Process Status
Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 35 1/4 in, Chest Size - Minimum 31 3/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.