Elastic thumb loops. Bound Neck. Dolman Sleeve Design. Zipper Closure. White. XL

  • Mfr # IC255BWHXL00250B

  • Zoro # G604871782


product price: $257.99
/pk 25, $10.32/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC255BWHXL00250B
Zoro #
G604871782
UPC #
0888120019993
Country of Origin
China

Dimensions

Size
XL
Minimum Height
68 in
Maximum Height
74 in
Chest Size - Maximum
43 1/4 in
Chest Size - Minimum
39 3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
33 1/2 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Closure Features
Zipper
Includes Thumb Loops
Yes
Packaging
Bulk
Garment Style
Coverall
Features
Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Wrist Closure
Elastic
ISO Class
ISO 8
Attached Glove Style
Not Included
Attached Hood
No
ISO Cleanroom Class
ISO 5 (Class 100) and above
Material Weight
1.22 oz/sq yd
Anti-Static
No
Sterilization Status
Non-Sterile
Includes Boot Covers
No
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Clean Process Status
Not Clean Processed
Includes Outer Boot Flaps
No
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration, Federal 209E Cleanroom Class 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.