Shop TYVEK
See all product information
Create Account
Pants, Tyvek(R) 400, 1.2 oz/sq yd, Serged, Open Ankle, Medium Duty, White, Size 4XL
Mfr # TY350SWH4X0012G1
Zoro # G904970789
product price:Â
$
62.69
/pk of 12, $5.22/ea
Key Features
Color
White
Material
Tyvek(R) 400
Waist Closure
Elastic
Seam Style
Serged
Number of Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY350SWH4X0012G1
- Zoro #
- G904970789
- UPC #
- 0888120015476
- Country of Origin
- Multiple
- Item
- Pants
- Color
- White
- Material
- Tyvek(R) 400
- Waist Closure
- Elastic
- Seam Style
- Serged
- Number of Pockets
- 0
- Hazard Protection Type
- Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
- Ankle Closure
- Open
- Material Weight
- 1.2 oz/sq yd
- Material Performance
- Medium Duty
- Series
- TY350S
- High-Visibility
- No
- Inseam
- 30 3/4 in
- Sterile/Non-Sterile
- Non-Sterile
- Protection Type
- Particulate
- Standards
- ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529
- Brand and Series
- DuPont(TM) Tyvek(R) 400 TY350S
- Garment Style
- Pants
- Liquid Tight
- No
- Liquid Dispersal Type
- Spray
- Sterilization Status
- Non-Sterile
Description
Pants, Ankle Closure Open, Color White, Hazard Type Hazardous Liquids, High-Visibility No, Inseam 30 3/4 in, Liquid Dispersal Type Spray, Liquid Tight No, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 4XL, Number of Pockets 0, Seam Style Serged, Series TY350S, Specialized Hazard Type Not Applicable, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 26 1/2 in