Hood, Tyvek(R) IsoClean(R), Bound Seam, White, Covers Face, Head , 100 PK
- Mfr # IC668BWH000100CS
- Zoro # G804406159
product price:Â
$
491.99
/pk of 100, $4.92/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) IsoClean(R)
Size
Universal
Closure Type
Tie
Seam Style
Bound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC668BWH000100CS
- Zoro #
- G804406159
- UPC #
- 0888120019528
- Country of Origin
- China
Dimensions
- Size
- Universal
- Overall Length
- 17 1/2 in
- Named Size
- Universal
- Wire Rope Length
- 17 1/2 in
- Length
- 17 1/2 in
Description
Hood, Anti-Static No, Areas Covered Face, Head, Areas Exposed Eyes, Mouth, Clean Process Status Clean Processed, Closure Type Tie, Color White, Federal 209E Cleanroom Class 10, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Hood Style Open, ISO Cleanroom Class ISO 4 (Class 10) and above, Lining Material Polyethylene, Liquid Dispersal Type Splash, Liquid Tight No, Material Tyvek(R) IsoClean(R), Material Weight 1.2 oz/sq yd, Named Size Universal, Overall Length 17 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.