Shop G-TEK
See all product information
Create Account
Hi-Vis Seamless Knit Polyester Blend Glove w/PU Coated Flat Grip on Palm&Fingers, Touchscreen, 12PK
- Mfr # HVY713SUTS/XL
- Zoro # G124207221
product price:Â
$
41.29
/pk of 12, $3.44/ea
Key Features
Color
Hi-Vis Yellow
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Glove Materials
Polyester Spandex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HVY713SUTS/XL
- Zoro #
- G124207221
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Hi-Vis Yellow
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
- Glove Materials
- Polyester Spandex
Dimensions
- Glove Size
- XL
Description
Seamless knit one-piece polyester/spandex shell offers increased comfort, finger dexterity and breathability, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions. ideal for applications that require dexterity for precise handling, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Hi-Vis coloring makes this product very easy to see, Knit Wrist helps prevent dirt and debris from entering the glove, Washable, resistant to chemicals, water, and ultraviolet light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.