Shop TYVEK
See all product information
Create Account
Shipping Tags, 5 3/4" x 2 7/8", Orange, PK100
- Mfr # G14071E
- Zoro # G6495198
product price:Â
$
58.69
/pk of 100, $0.59/ea
Key Features
Color
Orange
Material
Spunbonded Olefin
Length
2 7/8"
Tag Width
5 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G14071E
- Zoro #
- G6495198
- UPC #
- 848109025056
- Country of Origin
- United States
- Item
- Shipping Tag,5 3/4x2 7/8",Orange,PK100
- Color
- Orange
- Material
- Spunbonded Olefin
Description
Shipping Tag,5 3/4x2 7/8 In.,Orange,PK100, Package Quantity 100