Shop TYVEK
See all product information
Create Account
Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", White, PK1000
- Mfr # G13013
- Zoro # G4963345
product price:Â
$
159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Color
White
Material
Spunbonded Olefin
Length
1 3/8"
Tag Width
2 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G13013
- Zoro #
- G4963345
- UPC #
- 841436031554
- Country of Origin
- Multiple
Dimensions
- Length
- 1 3/8"
- Tag Width
- 2 3/4"
Details
- Item
- Wird Shipping Tag,2-3/4"x1-3/8",PK1000
- Color
- White
- Material
- Spunbonded Olefin
Description
Wird Shipping Tag,2-3/4 In.x1-3/8 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov