Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", Yellow, PK100
- Mfr # G14013B
- Zoro # G4963290
product price:Â
$
38.99
/pk of 100, $0.39/ea
Key Features
Color
Yellow
Material
Spunbonded Olefin
Length
1 3/8"
Tag Width
2 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G14013B
- Zoro #
- G4963290
- UPC #
- 848109025070
- Country of Origin
- Multiple
Dimensions
- Length
- 1 3/8"
- Tag Width
- 2 3/4"
Details
- Item
- Wird Shpng Tag,2-3/4"x1-3/8",Yllw,PK100
- Color
- Yellow
- Material
- Spunbonded Olefin
Description
Wird Shpng Tag,2-3/4 In.x1-3/8 In.,Yllw,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.