Shop TYVEK
See all product information
Create Account
Shipping Tags, Pre-Wired, 3 3/4" x 1 7/8", White, PK1000
- Mfr # G13033
- Zoro # G4963220
product price:Â
$
183.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Color
White
Material
Spunbonded Olefin
Length
1 7/8"
Tag Width
3 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G13033
- Zoro #
- G4963220
- UPC #
- 841436031578
- Country of Origin
- United States
Dimensions
- Length
- 1 7/8"
- Tag Width
- 3 3/4"
Details
- Item
- Wird Shipping Tag,3-3/4"x1-7/8",PK1000
- Color
- White
- Material
- Spunbonded Olefin
Description
Wird Shipping Tag,3-3/4 In.x1-7/8 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov