Zoro Homepage

TY178SWHLG0025HP, PK 25

  • Mfr # TY178SWHLG0025HP

  • Zoro # G014701501


product price: $259.99
/pk 25, $10.40/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 500
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Standards
EN 1073-2, EN 1149-5, EN 14126, EU 2016/425
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY178SWHLG0025HP
Zoro #
G014701501
UPC #
5450208101569
Country of Origin
Viet Nam

Dimensions

Size
L
Chest Size - Maximum
45 3/4 in
Chest Size - Minimum
42 1/4 in
Minimum Height
65 in
Maximum Height
69 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) 500
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Standards
EN 1073-2, EN 1149-5, EN 14126, EU 2016/425
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
33 1/4 in
Series
TY178S
Coverall Style
Hooded
Attached Hood
Yes
Wrist Closure
Elastic
Anti-Static
Yes
Hood Style
Elastic
Includes Slip Resistant Sole
No
Features
Ample Crotch Area, Protects Harness, Off-Centered Zipper Entry to Accommodate the Front D-Ring Sleeve for Front D-Ring Connection, Pin Locking Slider Locks in Place When the Pins on the Puller Are Pushed Into the Zipper Elements
Hazard Risk Category
3
Closure Features
Zipper with Storm Flap
Collar Style
Elastic
Packaging
Individually Packaged
Includes Thumb Loops
Yes
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Cuff Style
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 45 3/4 in, Chest Size - Minimum 42 1/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Features Ample Crotch Area, Protects Harness, Off-Centered Zipper Entry to Accommodate the Front D-Ring Sleeve for Front D-Ring Connection, Pin Locking Slider Locks in Place When the Pins on the Puller Are Pushed Into the Zipper Elements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.