Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TY178SWHXL0025HP, PK 25

  • Mfr # TY178SWHXL0025HP

  • Zoro # G614845315


product price: $280.99
/pk 25, $11.24/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 500
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Standards
EN 1073-2, EN 1149-5, EN 14126, EU 2016/425
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY178SWHXL0025HP
Zoro #
G614845315
UPC #
5450208101576
Country of Origin
Viet Nam

Dimensions

Size
XL
Chest Size - Maximum
49 3/4 in
Chest Size - Minimum
46 1/4 in
Minimum Height
68 in
Maximum Height
74 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) 500
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Standards
EN 1073-2, EN 1149-5, EN 14126, EU 2016/425
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
34 in
Series
TY178S
Coverall Style
Hooded
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Features
Ample Crotch Area, Protects Harness, Off-Centered Zipper Entry to Accommodate the Front D-Ring Sleeve for Front D-Ring Connection, Pin Locking Slider Locks in Place When the Pins on the Puller Are Pushed Into the Zipper Elements
Anti-Static
Yes
Hood Style
Elastic
Attached Hood
Yes
Collar Style
Elastic
Closure Features
Zipper with Storm Flap
Includes Thumb Loops
Yes
Packaging
Individually Packaged
Hazard Risk Category
3
Includes Outer Boot Flaps
No
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Includes Boot Covers
No
Cuff Style
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 49 3/4 in, Chest Size - Minimum 46 1/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Features Ample Crotch Area, Protects Harness, Off-Centered Zipper Entry to Accommodate the Front D-Ring Sleeve for Front D-Ring Connection, Pin Locking Slider Locks in Place When the Pins on the Puller Are Pushed Into the Zipper Elements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.