Tyvek IsoClean Disposable Lab Coat, Tyvek(R) IsoClean(R), Snaps Closure, White, S, 30 PK

  • Mfr # IC224SWHSM00300B

  • Zoro # G104871947


product price:  $186.99
/pk 30, $6.23/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Named Size
S
Closure Type
Snaps
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC224SWHSM00300B
Zoro #
G104871947
UPC #
0888120018866
Country of Origin
Multiple

Dimensions

Named Size
S
Length
Extends Below Hip
Overall Length
30 3/4 in
Minimum Height
60 in
Minimum Chest Size
28 3/4 in
Maximum Height
67 in
Maximum Chest Size
32 1/4 in
Size
S
Thickness
6.5 mil
Chest Size - Maximum
32 1/4 in
Height - Minimum
5 ft
Height - Maximum
67 in
Chest Size - Minimum
28 3/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Snaps
Number of Pockets
3
Seam Style
Serged
Hazard Protection Type
Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates,Non-Hazardous Liquid Spray
Series
Tyvek IsoClean
Collar Style
Plain
Gender
Unisex
Wrist Closure
Open
Packaging
Bulk
Pocket Location
Left Chest, Left Hip, Right Hip
Cuff Style
Open
Pattern
Solid
Material Performance
Medium Duty
Features
Raglan Sleeve Design for Greater Range of Motion and Comfort
Garment Style
Lab Coat
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Material Weight
1.2 oz/sq yd
Protection Type
Chemical
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Attached Hood
No
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Product Type
Lab Coat
Clean Process Status
Not Clean Processed

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 32 1/4 in, Chest Size - Minimum 28 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.