Tyvek Shipping Tags, 2 3/4" x 1 3/8", Green, PK100
Mfr # G14011C
Zoro # G6495581
product price: $33.25
/pk 100, $0.33/eaKey Features
Color
Green
Tag Number
#1
Material
Spunbonded Olefin
Length
1 3/8"
Tag Material
Tyvek
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G14011C
Zoro #
G6495581
UPC #
848109024783
Country of Origin
India
Dimensions
Length
1 3/8"
Tag Height
1 3/8 in
Tag Width
2 3/4"
Details
Item
Shipping Tag
Color
Green
Tag Number
#1
Material
Spunbonded Olefin
Tag Material
Tyvek
Tag Style
Plain
Shipping Tag Type
Colored
Tag Color
Green
Description
Shipping Tag, Tag Material Tyvek, Shipping Tag Type Colored, Tag Style Plain, Tag Number #1, Tag Height 1 3/8 in, Tag Width 2 3/4 in, Card Stock Gauge Not Applicable, Tag Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.