Tyvek Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Yellow, PK100
Mfr # G14083B
Zoro # G4962898
product price: $55.55
/pk 100, $0.56/eaKey Features
Color
Yellow
Tag Number
#8
Material
Spunbonded Olefin
Length
3 1/8"
Tag Material
Tyvek
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G14083B
Zoro #
G4962898
UPC #
841436031684
Country of Origin
India
Dimensions
Length
3 1/8"
Tag Height
3 1/8 in
Tag Width
6 1/4"
Details
Item
Wired Shipping Tag
Color
Yellow
Tag Number
#8
Material
Spunbonded Olefin
Tag Material
Tyvek
Tag Style
Pre-Wired
Tag Color
Yellow
Shipping Tag Type
Colored
Description
Wired Shipping Tag, Tag Material Tyvek, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #8, Tag Height 3 1/8 in, Tag Width 6 1/4 in, Card Stock Gauge Not Applicable, Tag Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.