Shop TZ CASE
See all product information
Create Account
TC-03 SD Aluminum Tool & Accessory Case; Silver Dot - 6 x 13 x 18 in.
- Mfr # TC-03 SD
- Zoro # G103962943
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-03 SD
- Zoro #
- G103962943
- UPC #
- 640430504237
- Country of Origin
- China
Details
- Color
- Silver
- Material
- Aluminum
Description
TZ Case is one of the finest manufacturers of Briefcases and Laptop cases. Our selection ranges from small, stylish beauty cases and sleek cases to rugged sporting cases and durable wine transport cases. Our cases come in a wide variety of styles, sizes and finishes. All materials are carefully selected and are then assembled in our own factory, resulting in a product that is both attractive and functional.
Features- Aluminum frame
- Aluminum Silver Dot Panels
- Organizer File in Lid
- Movable Dividers in Base
- Removable Tool Pallet
- Two Key Lock Latches
- Eva Lining
- Color: Silver Dot
- Material: Aluminum
- Dimension: 6" H x 13" W x 18" L
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.