
SteadyGo 3-Axis Motorized Smartphone Gimbal helps provide Increased Device Stability
Mfr # 5643
Zoro # G816309127
product price: $44.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5643
Zoro #
G816309127
UPC #
841351156431
Country of Origin
China
Description
Increased Device Stability: The SteadyGo Stabilizing Smartphone Gimbal is specially designed with an expanding bracket which will snugly fit any device with screens up to 5.5 inches long. This cradle holds the phone steady and stable so you get a smooth, fluid and balanced motion while filming, even with faster hand movements. The gimbal features a balancing weight with an adjustable knob for larger devices. Hours Steady of Filming: The rechargeable gimbal's motor provides 4 hours of smooth filming from a single 3-hour charge. The unit charges using a provided Micro-USB cable to charge your gimbal from almost anywhere. The Pan, Tilt, and Roll Motors offer unlimited 320 degree rotation for free-hand filming and photography and vertical and panoramic shooting. You can also lock the gimbal's position at any time, and double-pressing the Power Button resets the smartphone to the center position. Multiple Shooting Modes: The SteadyGo Gimbal features a brushless motor and has the ability to operate in three professional shooting modes: Following Mode, Locking Mode, and Pan Following Mode. The gimbal's familiar joystick controller offers smooth Up/Down and Left/Right movement to adjust the desired pitch, roll, and yaw settings on the gimbal's three axes. Remote App Connection: Using the SteadyGo App lets you film using the gimbal's full functionality, including the options to record, switch quickly amid camera modes, and toggle between front and rear cameras. It also provides a variety of filter styles for different scenes and effects and enables advanced features like Facial Detection. The gimbal allows for Bluetooth-connected camera operation using the free app, which is available for download at both the Apple App Store and Google Play Store. The tzumi Promise: At tzumi, we are committed to providing you with the very best in consumer electronics products. We're convinced you will be more than happy with your SteadyGo Stabilizing Smartphone Gimbal, but if you are unsatisfied for any reason, please contact us directly so that we can be of assistance and make it right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.