U Brands
Cork Bulletin Board, 35 x 23, Natural Surface, Birch Wood Frame
Mfr # 266U00-01
Zoro # G208995839
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 23"
- Dry Erase Width 35"
- Board Color Natural
- Mounting/Mobility Type Horizontally; Vertically; Mounting Hardware (Included)
- Board Frame Material Wood
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER P7500 Paper Folder PREP7500
- FLASH FURNITURE White Board, 64.25W x 64.75H YU-YCI-005-GG
- 3M DBI-SALA Heat Shrink, 1" W, 1-3/4" L, PK25 1500020
- SUNWORKS Construction Paper, 58lb, 12 x 18, Yellow, PK50 8407
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 48 x 36, White Surface 072U0001
- U BRANDS Melamine Dry Erase Board, 48 x 36, White Surface, Silver Frame 032U0001
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 24, White 2901U00-01
- U BRANDS Magnetic Dry Erase Calendar w/Decor Frame, 30x20, White Surface/Frame 2075U00-01
- U BRANDS Dry-erase Board, Magnetic, Steel, 36"x36", BK/WE UBR2892U0001
- U BRANDS Glass Dry Erase Board, 72 x 36, White Surface 123U0001
- LUXOR Glass Dry Erase Board, Magnetic Reversible MMGB4836
- U Brands Dry Erase Boards