Shop U BRANDS
See all product information
Create Account
Magnetic Dry-Erase Board - 40in (3.3 ft) Width x 30in (2.5 ft) Height - White Painted Steel
- Mfr # 2915U0001
- Zoro # G523364648
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Features
Sturdy, Ghost Resistant, Durable, Stain Resistant
Frame Color
White
Includes
Dry-erase Marker, Mounting Hardware, Instructions
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2915U0001
- Zoro #
- G523364648
- UPC #
- 817894029150
- Country of Origin
- China
- Features
- Sturdy, Ghost Resistant, Durable, Stain Resistant
- Frame Color
- White
- Includes
- Dry-erase Marker, Mounting Hardware, Instructions
- Board Color
- White
- Board Style
- Horizontal/Vertical
- Item
- Dry Erase Board
- Shape
- Rectangle
- Board Material
- Steel
- Application
- Home, Classroom, Commercial, Office
- Mounting/Mobility Type
- Wall Mount
Dimensions
- Depth
- 1 in
- Overall Width
- 40 in
- Height
- 30 in
Description
Magnetic Dry-Erase Board - 40in (3.3 ft) Width x 30in (2.5 ft) Height - White Painted Steel Surface - White Decor Frame - Rectangle - Horizontal/Vertical - Magnetic - Sturdy, Stain Resistant, Ghost Resistant, Durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.