Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Indoor Metal Can, Gold, Metal, 12.2 in

  • Mfr # UBR3232U0206

  • Zoro # G001859437


product price: $43.15
/ea

Key Features

Container Shape
Rectangular
Color
Gold
Height
6.1 in
Overall Width
12.2 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBR3232U0206
Zoro #
G001859437
UPC #
842463132320
Country of Origin
China

Dimensions

Height
6.1 in
Overall Width
12.2 in
Length
14.2 in

Details

Item
Indoor Metal Can
Container Shape
Rectangular
Color
Gold
Material
Metal
Features
Sturdy; Lightweight

Description

Classic office accessories don't have to be plain-looking and uninspiring. The Vena Collection desk accessories from U Brands will add a touch of sophistication and style to your desk or office while providing the reliable functionality that you need to get the job done. Use this wastebasket to keep your work space clean and tidy. Organize your space at home, office or school by adding a desk organizer, tabletop file tray or the entire collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.