Zoro Homepage
This item is Discontinued.
U Brands Standard Push Pins, Plastic, Clear, 7/16", PK200 658U08-24

Standard Push Pins, Plastic, Clear, 7/16", PK200 (Discontinued)

  • Mfr # 658U08-24
  • Zoro # G4601245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658U08-24
Zoro #
G4601245
UPC #
812296026585
Country of Origin
China

Dimensions

Length
0.44"
Outside Diameter
0.25"

Details

Color
Clear
Material
Steel
Weight
0.13 lbs

Description

U Brands Standard Push Pins, Plastic, Clear, 7/16", 200/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.