This item is Discontinued.

U Brands UBrands Glass Dry Erase Board  47 x 35 Inches  Black Surface  Frameless 171U00-01

UBrands Glass Dry Erase Board 47 x 35 Inches Black Surface Frameless (Discontinued)

  • Mfr # 171U00-01
  • Zoro # G803756781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
171U00-01
Zoro #
G803756781
UPC #
10812296021716
Country of Origin
China

Dimensions

Height
47 in
Width
35 in
Board Thickness
1 in

Details

Item
Dry Erase Board
Board Color
Black
Mounting/Mobility Type
Wall Mount
Includes
Dry-erase Marker, Mounting Hardware, Instructions
Board Material
Tempered Glass
Application
Office, Classroom, Home, Commercial
Features
Frameless, Easy to Clean, Stain Resistant, Marker Tray, Ghost Resistant
Board Style
Rectangle
Orientation
Horizontal/Vertical

Description

This black glass dry erase board is a perfect and functional solution for the frequent and heavy usage areas of your office, school classroom, home, restaurant or any commercial space. Clean, contemporary and frameless product design lines will add a touch of subtle style to your wall. The modern frameless feature enables you to hang multiple glass boards adjacent to each other and expand the writing surface to fit your custom space needs. The board's premium ultimate glass writing surface will never stain or ghost! All ink erases easily with a simple eraser and the glass surface continuously outperforms all traditional melamine or painted steel dry erase writing surfaces. Occasionally, use any dry erase board spray or wet dry erase board wipes after continuous use to clean the writing surface. Although all dry erase markers work well with this board, the U Brands wet erase markers provide the ultimate writing and erasability experience. For safety, the board is made from tempered glass as well. This blackboard has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. All wall hanging hardware is hidden under the mounting bolts for a sleek and modern appearance. Mounting hardware and instructions are included for quick and easy mounting. U Brands glass dry erase boards are designed from the ground up with U in mind!

Features
  • Black Surface FramelessGlass Dry Erase Board
Specifications
  • Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.