A10 Paint Marker Orange
Mfr # 10107
Zoro # G9102854
product price: $2.39
/eaSold in multiples of 12 for $28.68
Key Features
Color
Orange
Marking Tip Shape
Bullet
Standards
ASTM D-4236
Pigment Material
Paint
Pigment Permanence
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10107
Zoro #
G9102854
UPC #
858229001236
Country of Origin
United States
Dimensions
Tip Size Group
Medium
Overall Length
5 3/4 in
Details
Color
Orange
Item
Paint Marker,Orange,A10
Marking Tip Shape
Bullet
Standards
ASTM D-4236
Pigment Material
Paint
Pigment Permanence
Permanent
Compatible Surfaces
Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Description
Solid Paint Marker, Marking Tip Shape Bullet, Overall Length 5 3/4 in, Pigment Color Orange, Pigment Material Paint, Pigment Permanence Permanent, Product Type Solid Paint Marker, Standards ASTM D-4236, Tip Size Group Medium, Compatible Surfaces Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.