Solid Paint Marker, 5-5/8 in L, Blue, Paint
Mfr # 10702
Zoro # G7862841
product price: $3.49
/eaKey Features
Marking Tip Shape
Reversible Bullet/ Chisel
Standards
ASTM D-4236
Overall Length
5 5/8 in
Pigment Material
Paint
Tip Protection Type
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10702
Zoro #
G7862841
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 5/8 in
Details
Color
Blue
Item
Paint Marker with Reversible Tip
Marking Tip Shape
Reversible Bullet/ Chisel
Standards
ASTM D-4236
Pigment Material
Paint
Tip Protection Type
Cap
Pigment Permanence
Permanent
Compatible Surfaces
Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Housing Material
Plastic Holder
Description
Solid Paint Marker, Casing Material Plastic, Marking Tip Shape Bullet/Chisel, Overall Length 5 5/8 in, Pigment Color Blue, Pigment Material Paint, Pigment Permanence Permanent, Product Type Solid Paint Marker, Standards ASTM D-4236, Tip Protection Type Cap, Tip Size Group Large, Compatible Surfaces Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.