SolidPaintMarker, 5-5/8inL, Red, Paint
- Mfr # 10704
- Zoro # G7271037
product price:Â
$
2.89
/ea
Sold in multiples of 12 for
$34.68
Key Features
Color
Red
Marking Tip Shape
Bullet/Chisel
Standards
ASTM D-4236
Pigment Permanence
Permanent
Overall Length
5 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10704
- Zoro #
- G7271037
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Item
- Solid Paint Marker
- Marking Tip Shape
- Bullet/Chisel
- Standards
- ASTM D-4236
- Pigment Permanence
- Permanent
- Compatible Surfaces
- Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
- Pigment Material
- Paint
- Tip Protection Type
- Cap
- Housing Material
- Plastic Holder
- Pigment Color
- Red
- Product Type
- Solid Paint Marker
- Casing Material
- Plastic
Dimensions
- Overall Length
- 5 5/8 in
- Wire Rope Length
- 5 5/8 in
- Length
- 5 5/8 in
Description
Solid Paint Marker, Casing Material Plastic, Marking Tip Shape Bullet/Chisel, Overall Length 5 5/8 in, Pigment Color Red, Pigment Material Paint, Pigment Permanence Permanent, Product Type Solid Paint Marker, Standards ASTM D-4236, Tip Protection Type Cap, Tip Size Group Large, Compatible Surfaces Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.