This item is Discontinued.

U-Mark U-Mark UMARK10550 5 mm Heavy Duty M5 Permanent Paint Marker; Red - Case of 12 UMARK10550

U-Mark UMARK10550 5 mm Heavy Duty M5 Permanent Paint Marker; Red - Case of 12 (Discontinued)

  • Mfr # UMARK10550
  • Zoro # G203939654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMARK10550
Zoro #
G203939654
UPC #
858229001656
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Aluminum marker body filled with exceptionally fast drying, UV and weather resistant, xylene-free ink
  • Durable felt chisel tip can mark
  • Easy to grip, anti-roll cap
  • Case of 12
Specifications
  • Color: Red
  • Width: 5 mm
  • Marking Temperature Range: -22° to 140° F
  • Dimensions: 142 x 16 mm
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.