Zoro Homepage

Ultraviolet Marker, Blue

  • Mfr # 10162

  • Zoro # G7645701


product price: $6.59
/ea

Key Features

Color
Blue
Marking Tip Shape
Bullet; Chisel
Overall Length
5 3/4 in
Compatible Surfaces
And Other Non-Porous Surfaces, Glass, Metals, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10162
Zoro #
G7645701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in

Details

Color
Blue
Item
Ultraviolet Marker
Marking Tip Shape
Bullet; Chisel
Compatible Surfaces
And Other Non-Porous Surfaces, Glass, Metals, Plastic

Description

Solid Paint Marker, Marking Tip Shape Bullet/Chisel, Overall Length 5 3/4 in, Pigment Color Blue, Product Type Solid Paint Marker, Specialty Environment or Surface Conditions Glass and Other Non-Porous Surfaces, Compatible Surfaces Glass, Metals, Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.