Shop U-MARK
Create Account
UMARK10110 2 mm A10 Paint Marker; Silver - 12 per Box
- Mfr # UMARK10110
- Zoro # G204157279
product price:
$
40.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UMARK10110
- Zoro #
- G204157279
- UPC #
- 858229001250
- Country of Origin
- China
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- A10 combines the efficiency and economy preferred by high volume industrial users by providing consistent performance and excellent value
- Heavy duty tip is made to withstand repetitive industrial applications such as witness marks and dots
- Press-tip valve regulates paint flow and provides smooth paint flow
- 12 per Box
- Color: Silver
- Width: 2 mm
- Marking Temperature Range: -50° to 150° F
- Dimensions: 144 x 14 mm
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.