Kneaded Rubber Eraser, Gray, Rubber, 1 Dozen, 12PK
- Mfr # 70531
- Zoro # G923364217
product price:Â
$
11.19
/pk of 12, $0.93/ea
Key Features
Standards
ASTM D 4236
Material
Rubber
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70531
- Zoro #
- G923364217
- UPC #
- 70530705317
- Country of Origin
- China
Details
- Standards
- ASTM D 4236
- Material
- Rubber
- Color
- Gray
- Item
- Manual Eraser
Description
Designed to both highlight and cleanly erase chalks, charcoal, pastels and colored pencils, Premium rubber eraser molds easily into the size and space of what you're erasing, Clean the eraser by gently kneading it in your hand, Large eraser size: 1 3/4in x 1 1/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.