Zoro Homepage

Black Raor Kit, 3:1 Mix, 125 sq-ft Coverage, Low VOC, With Gun

  • Mfr # UP0820VG

  • Zoro # G712307777


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP0820VG
Zoro #
G712307777
UPC #
-
Country of Origin
United Kingdom

Description

U-POL RAPTOR Tough and Tintable Protective Coating is a 2K polyurethane coating that provides surfaces with a protective barrier that can withstand the toughest situations. RAPTOR White and Tintable are also available. Provides a tough scratch and stain resistant surface and protects against rust and corrosion | UV resistant - delivers a high level of fade resistance | Water resistant - provides a water resistant finish, keeping moisture out and reducing rust | Resistant to a wide range of chemicals including fuels, hydraulic oils, animal urine, salt water and more | Quick and easy to use | Easy as fill-shake-shoot | Provides excellent adhesion across many substrates | Easy to clean simply hose off | Can be applied with U-POL® application gun, HVLP gun, roller or brush | UV Resistant - Will not fade | Scratch and stain resistant | Helps deaden sounds and vibrations | Rapid drying - Spray 2nd coat within an hour | High adhesion | Flexible | Easy to use, just fill, Shake and Shoot® | Spray Gun now included!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.