Zoro Homepage

RAOR LINER WHIT STANDARD 4L PACK

  • Mfr # UP4807

  • Zoro # G712306053


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP4807
Zoro #
G712306053
UPC #
-
Country of Origin
United Kingdom

Description

RAPTOR Tough Protective Coating is a durable urethane coating that provides surfaces with a protective barrier that can withstand the toughest situations.Developed to tolerate most climatic conditions, RAPTOR is U.V. resistant and won't fade or chalk even after years in the sun. RAPTOR is also waterproof and protects surfaces from rust making it perfect for surfaces that will be submerged in water, including salt water.RAPTOR is unlike other bed liners or protective coatings. It's less expensive and faster than powder coating. And in case it does scratch which is tough to do!, RAPTOR can easily be repaired. You can't do that with most of the other bed liners and protective coatings! RAPTOR's versatility makes it perfect for almost any application. Spray or roll RAPTOR on high traffic areas; it's scratch and stain resistant and easy to clean, simply hose if off. Its flexible formulation can handle impacts without cracking, making it perfect for its most popular application as a truck bed liner.RAPTOR protects the roughest industrial surfaces as well as the smaller surfaces we rely on every day. It's durable, looks great and it lasts a long time.When you need a surface protection solution that can stand up to the elements, choose RAPTOR! The 4 Liter RAPTOR Kit is the industry standard in bedliner coating|Each kit contains four 750ml bottles of RAPTOR and one 1L tin of hardener|Each kit covers approximately 125 square feet, enough to do a full size pick-up truck bed|Compatible with both RAPTOR standard and professional application guns|Available in National Rule, 2.6 VOC Compliant, and 1.7 VOC Compliant formulas|Available in additional sizes and formats

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.